Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AC STARTING SWITCH LEV WS402 40A 2P WELDER SW

  

*Images are for illustration purposes only and may not be an exact representation of the product

AC STARTING SWITCH LEV WS402 40A 2P WELDER SW

SKU: 40816
THERMOPLASTIC POLYESTER MATERIAL; 1.2 INCH W X 1.87 INCH D SIZE; 2-POLE OPERATION TYPE; UL 508, CSA C22.2, NOM APPROVAL; 600 VAC VOLTAGE RATING; 40 AMPERE CURRENT RATING; APPLICABLE STANDARD ANSI C-73, NEMA WD-1/6; HP RATING AT 250 V 5 HP

Overview

THERMOPLASTIC POLYESTER MATERIAL; 1.2 INCH W X 1.87 INCH D SIZE; 2-POLE OPERATION TYPE; UL 508, CSA C22.2, NOM APPROVAL; 600 VAC VOLTAGE RATING; 40 AMPERE CURRENT RATING; APPLICABLE STANDARD ANSI C-73, NEMA WD-1/6; HP RATING AT 250 V 5 HP

Specifications

GTIN
00078477078990
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
WS402
Manufacturer Name
LEVITON MFG CO
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39122211
UPC
07847707899

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.