Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

AC-HCF-STL-12/3-SOL-250COIL Copper Conductor Aluminum Armored AC Health Care Facilities Cable 12/3 250-ft Coil Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

AC-HCF-STL-12/3-SOL-250COIL Copper Conductor Aluminum Armored AC Health Care Facilities Cable 12/3 250-ft Coil Green

SKU: 11274
12/3 AC Health care facilities cable in green color, has nylon jacket and aluminum armor to withstand harsh environmental conditions. PVC Insulation of this cable resists electrical leakage and offers protection against environmental threats. This 250-ft copper cable comes in a coil. It is suitable for applications requiring branch circuits for non-essential and general-purposes electrical systems. Cable is UL listed, RoHS compliant and NEMA rated.
  • Solid AC health care facilities cable
  • Each insulated conductor is individually wrapped with a moisture-resistant paper covering, which has flame-retardant properties
  • Conductors including a green insulated grounding conductor are cabled together to form the cable core
  • Features PVC insulation

Overview

12/3 AC Health care facilities cable in green color, has nylon jacket and aluminum armor to withstand harsh environmental conditions. PVC Insulation of this cable resists electrical leakage and offers protection against environmental threats. This 250-ft copper cable comes in a coil. It is suitable for applications requiring branch circuits for non-essential and general-purposes electrical systems. Cable is UL listed, RoHS compliant and NEMA rated.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98010034807
Color
Green
Wire Gauge Size
12 AWG
Standards
UL 4, 83, 1581, 2556 Listed, Federal Specification: A-A59544, NEMA RV 1-2014, NFPA 70 (NEC) Article 320, ARRA 2009 Section 1605 Buy American Compliant, RoHS Compliant, Master Specification Division 26 Sections 260519, 260523, UL E306553 Listed
UNSPSC
26121613
Energy Star Flag
No
Temperature Rating
75/90 deg C
Stranded/Solid
Solid
Brand Name
No
Armor Material
Aluminum
Manufacturer Part Number
AC-HCF-STL-12/3-SOL-250COIL
Conductor Material
Copper
Insulation Material
PVC
Item Name
AC Health Care Facilities Cable
Jacket Material
Nylon
Length
250
Number of Conductors
3
Packing Type
Coil
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.