Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

4/0-4-ACSR-APPALOOSA Stranded Aluminum Appaloosa Quadruplex Service Drop Cable 4/0-4/0-4/0-4/0 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

4/0-4-ACSR-APPALOOSA Stranded Aluminum Appaloosa Quadruplex Service Drop Cable 4/0-4/0-4/0-4/0 1000-ft Reel

SKU: 13343
Appaloosa Quadruplex service drop cable features 19-Strand aluminum conductors of size 4/0-4/0-4/0-4/0-AWG. It has 60-mil thick polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 210-Amps. It withstands temperature rating of 75 deg C. It is perfect for supplying 3-Phase power from pole-mounted transformer. This 1000-ft cable comes in reel. Cable meets ICEA S-76-474 standards.
  • Suitable for use to supply 3-Phase power from a pole-mounted transformer to the user's service head
  • Current rating of 210-Amps
  • Has aluminum conductor
This product is Discontinued

Overview

Appaloosa Quadruplex service drop cable features 19-Strand aluminum conductors of size 4/0-4/0-4/0-4/0-AWG. It has 60-mil thick polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 210-Amps. It withstands temperature rating of 75 deg C. It is perfect for supplying 3-Phase power from pole-mounted transformer. This 1000-ft cable comes in reel. Cable meets ICEA S-76-474 standards.

Specifications

Is Discontinued
Yes
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Manufacturer Part Number
4/0-4-ACSR-APPALOOSA
Packing Type
Reel
Length
1000
Brand Name
No
Temperature Rating
75 deg C
Wire Gauge Size
4/0-4/0-4/0-4/0 AWG
sku
13343
Voltage Rating
600 Volt
UPC
98012058795
UNSPSC
26121615
Type
Appaloosa
Item Name
Quadruplex Service Drop Cable
Strands
19
Stranded/Solid
Stranded
Standards
ICEA S-76-474
Amperage Rating
210 Amp
RoHS Flag
No
Jacket Material
No
Number of Conductors
4
Energy Star Flag
No
Insulation Material
Polyethylene
Conductor Material
Aluminum
GTIN
00980120587950
Insulation Thickness
60 mil
Country Of Origin
*** Unkown ***
Phase
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.