Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M WCD-P Plastic Power Wire Connector Driver Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M WCD-P Plastic Power Wire Connector Driver Scotchlok™

SKU: 114525
3M Scotchlok™ WCD Series Power wire connector driver in orange finish, features durable plastic construction. Connector driver with red handle eliminates the need for repetitive hand motion and provides ergonomic benefits.
  • Virtually eliminates the need for repetitive hand motion while providing ergonomic benefits
  • Spins on the connector for ease and speed of installation
  • Red handle

Overview

3M Scotchlok™ WCD Series Power wire connector driver in orange finish, features durable plastic construction. Connector driver with red handle eliminates the need for repetitive hand motion and provides ergonomic benefits.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Code
No
Brand Name
3M
Finish
Orange
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Made In America
Yes
UNSPSC
27112814
GTIN
00054007499190
Drive Size
No
Drive Type
No
Tip Size
No
Sub Brand
Scotchlok™
Series
WCD
Material
Plastic
Item Name
Power Wire Connector Driver
Tip Type
No
Manufacturer Part Number
WCD-P
Manufacturer Name
3M
UPC
05400749919
MSDS Link
Shank Type
No
Tap Size
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.