Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M UR2(BX) Polycarbonate IDC Butt Connector 26-19-AWG Pigtail Connection Red Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M UR2(BX) Polycarbonate IDC Butt Connector 26-19-AWG Pigtail Connection Red Scotchlok™

SKU: 124691
3M Scotchlok™ IDC Butt connector is suitable for butt splicing applications. It accommodates two/three 26 - 19-AWG conductor. This PIC cable connector in red color, features polycarbonate construction for corrosion resistance. It has 0.082-Inch OD insulation and pigtail connection. It withstands temperature rating of -40 to 140 deg F. IDC Butt connector is RUS listed.
  • 3M Scotchlok™ IDC Butt connector UR2-D is filled with a sealant which offers immense resistance to moisture
  • 3M Scotchlok™ IDC Butt Connector UR2 is designed to accommodate two or three conductors of different wire gauges
  • Offers immense moisture resistance

Overview

3M Scotchlok™ IDC Butt connector is suitable for butt splicing applications. It accommodates two/three 26 - 19-AWG conductor. This PIC cable connector in red color, features polycarbonate construction for corrosion resistance. It has 0.082-Inch OD insulation and pigtail connection. It withstands temperature rating of -40 to 140 deg F. IDC Butt connector is RUS listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Scotchlok™
Temperature Rating
-40 to 140 deg F (-40 to 60 deg C)
GTIN
00051115262012
Color
Red
Standards
RUS Listed
UNSPSC
43222814
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Conductors
2, 3
Insulation
0.082 Inch OD
UPC
05111526201
Manufacturer Name
3M
Manufacturer Part Number
UR2(BX)
Connection Type
Pigtail Leads
Material
Polycarbonate
Item Name
IDC Butt Connector
Finish
No
Conductor Size
26-19 AWG
Cable Type
PIC
Brand Name
3M
Degree of Protection
No
MSDS Link

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.