Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M T/R+BOX Performance-Plus Twist-On Wire Connector 22-8-AWG Tan/Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M T/R+BOX Performance-Plus Twist-On Wire Connector 22-8-AWG Tan/Red

SKU: 40386
3M Performance plus twist-on wire connector accommodates 22 - 8-AWG conductors. Connector in tan/red color, has steel spring construction and polypropylene/thermoplastic elastomer insulation. It withstands voltage rating of 600-Volts. Connector measures 1.17-Inch x 0.76-Inch. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. It withstands temperature rating of 105 deg C. Connector is UL listed, CSA certified and RoHS compliant.
  • Features steel spring construction
  • Measures 1.17-Inch x 0.76-Inch
  • Has polypropylene/thermoplastic elastomer insulation

Overview

3M Performance plus twist-on wire connector accommodates 22 - 8-AWG conductors. Connector in tan/red color, has steel spring construction and polypropylene/thermoplastic elastomer insulation. It withstands voltage rating of 600-Volts. Connector measures 1.17-Inch x 0.76-Inch. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. It withstands temperature rating of 105 deg C. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Performance-Plus
Voltage Rating
600 Volt
Manufacturer Part Number
T/R+BOX
Manufacturer Name
3M
Temperature Rating
105 deg C
Color
Tan/Red
Standards
UL Listed, CE Marked, CSA Certified, RoHS 2011/65/EU Compliant
GTIN
00051128544549
UNSPSC
39121445
Country Of Origin
United States of America
Finish
No
UPC
05112854454
Brand Name
3M
Conductor Size
22-8 AWG
Dimensions
1.17 Inch Length x 0.76 Inch Width
Environmental Conditions
V2 Flammability Rated Per UL94
Stud Size
No
Insulation Material
Flame Retardant Polypropylene, Thermoplastic Elastomer
Item Name
Twist-On Wire Connector
Material
Corrosion-Resistant Coating Steel Spring
Package Quantity
100/Box
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Eclipse Keywords Numeric
30076

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.