Tour  

3M SDR-I Polyester Adhesive Pre-Printed Single Alphabet Wire Marker Tape Refill Roll 96-Inch x 0.215-Inch x 3 mil White Legend - I ScotchCode™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M SDR-I Polyester Adhesive Pre-Printed Single Alphabet Wire Marker Tape Refill Roll 96-Inch x 0.215-Inch x 3 mil White Legend - I ScotchCode™

SKU: 428456
Standard Pack/Case Quantity: 10 Roll/Box, 50 Roll/Case
3M ScotchCode™ Adhesive wire marker tape refill roll is pre-printed with a letter "I" on it for easy identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. The single alphabet tape in white color, is made from polyester film to ensure easy marking on all types of wires and cables including power, telecommunications and instrumentation. It features acrylic adhesive for easy and secure sticking. The wire marker tape refill roll is compatible with 3M ScotchCode™ tape dispenser. The tape withstands a temperature of 150 deg C. It is suitable for phase identification on large or small gauge wire or cable and automotive applications. The wire marking sleeve is RoHS 2011/65/EU compliant.
  • Provides pressure-sensitive adhesion with acrylic adhesive back
  • Thin, conformable polyester film tape ensures easy marking on all types of wires and cables including power, telecommunications and instrumentation
  • Helps in easy identification of terminal blocks/strips, wire in panel boards or a piece of switchgear
  • Printed with letter "I" for easy identification
  • Allows to print six characters per inch
  • Has a voltage rating of 600-Volts
  • Suitable for phase identification on large or small gauge wire or cable and automotive applications

Overview

3M ScotchCode™ Adhesive wire marker tape refill roll is pre-printed with a letter "I" on it for easy identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. The single alphabet tape in white color, is made from polyester film to ensure easy marking on all types of wires and cables including power, telecommunications and instrumentation. It features acrylic adhesive for easy and secure sticking. The wire marker tape refill roll is compatible with 3M ScotchCode™ tape dispenser. The tape withstands a temperature of 150 deg C. It is suitable for phase identification on large or small gauge wire or cable and automotive applications. The wire marking sleeve is RoHS 2011/65/EU compliant.

Specifications

Finish
No
Container Type
No
Standard Pack/Case Quantity
10 Roll/Box, 50 Roll/Case
Adhesive Material
Acrylic
Legend
I
UNSPSC
39131508
Legend Color
No
Energy Star Flag
No
RoHS Flag
Yes
Type
Adhesive, Pre-Printed, Single Alphabet
Made In America
Yes
Country Of Origin
United States of America
Width
0.215
Thickness
3
Color
White
GTIN
00054007093961
UPC
05400709396
Manufacturer Name
3M
Manufacturer Part Number
SDR-I
Temperature Rating
150 deg C
Brand Name
3M
For Use With
3M™ ScotchCode™ Tape Dispenser
Item Name
Wire Marker Tape Refill Roll
Length
96
Material
Polyester
Sub Brand
ScotchCode™
Standards
RoHS 2011/65/EU Compliant

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.