Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M SCOTCHKOTE-FD Electrical Coating FD 15 oz Can Dark Brown Scotchkote™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M SCOTCHKOTE-FD Electrical Coating FD 15 oz Can Dark Brown Scotchkote™

SKU: 41936
3M Scotchkote™ FD Electrical coating in dark brown color, serves as an outer seal on a vinyl tape splice to enhance weather resistance. This electrical coating FD in liquid form, is perfect for direct burial and moisture protection. It provides protection from moisture and corrosion. It has synthetic rubber and resin construction. This electrical coating comes in 15 oz can. It has acetone, acrylonitrile butadiene polymer, glycerol esters of rosin acids, phenol-formaldehyde polymer, salicylic acid and zinc oxide composition.

This electrical coating has density of 0.87 g/ml, vapor density of 2 and vapor pressure of less than or equal to 185 mm Hg. It has evaporation rate of 1.9. It has flash point rating of -4 deg F and boiling point rating of greater than or equal to 56 deg C. Electrical coating is RoHS compliant.
  • Engineered for use as an outer seal on a vinyl tape splice
  • Fast-drying
  • Helps protect from moisture and corrosion

Overview

3M Scotchkote™ FD Electrical coating in dark brown color, serves as an outer seal on a vinyl tape splice to enhance weather resistance. This electrical coating FD in liquid form, is perfect for direct burial and moisture protection. It provides protection from moisture and corrosion. It has synthetic rubber and resin construction. This electrical coating comes in 15 oz can. It has acetone, acrylonitrile butadiene polymer, glycerol esters of rosin acids, phenol-formaldehyde polymer, salicylic acid and zinc oxide composition.

This electrical coating has density of 0.87 g/ml, vapor density of 2 and vapor pressure of less than or equal to 185 mm Hg. It has evaporation rate of 1.9. It has flash point rating of -4 deg F and boiling point rating of greater than or equal to 56 deg C. Electrical coating is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Backing Material
No
Adhesive Material
No
Color
Dark Brown
Odor
Solvent
Specific Gravity
0.87
Vapor Density
2
Vapor Pressure
<=185 mm Hg at 68 deg F
RoHS Flag
Yes
Energy Star Flag
No
Brand Name
3M
Country Of Origin
United States of America
Made In America
Yes
Standards
RoHS 2011/65/EU Compliant
GTIN
00051128601518
Flash Point
-4 deg F Closed Cup
Evaporation Rate
1.9
Density
0.87 g/mL
sku
41936
Form
Liquid
Item Name
Electrical Coating FD
UPC
05112860151
Material
Synthetic Rubber and Resin
Sub Brand
Scotchkote™
UNSPSC
31201622
Manufacturer Name
3M
Manufacturer Part Number
SCOTCHKOTE-FD
Boiling Point
>=56 deg C
Composition
Acetone, Acrylonitrile-Butadiene Polymer, Glycerol Esters of Rosin Acids, Phenol-Formaldehyde Polymer, Salicylic Acid, Zinc Oxide
Container Size
15 oz
Container Type
Can
MSDS Link Hazardous Materials Code
B

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.