Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M MV18-6FLX Tin Plated Copper Locking Fork Terminal 22-18-AWG #6 Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M MV18-6FLX Tin Plated Copper Locking Fork Terminal 22-18-AWG #6 Scotchlok™

SKU: 126290
Standard Pack/Case Quantity: 100/Bottle
3M Scotchlok™ Locking fork terminal in red color, accommodates wire of size 22 - 18-AWG. This 0.25-Inch wide tang terminal features copper construction and tin-plated finish. It withstands voltage rating of 600-Volts for building wire and 1000-Volts for signs, fixtures or luminaries. Terminal has stud of size 6. Vinyl insulation terminal has funnel design that offers easy insertion of wires. It has butted seam barrel of size 0.07-Inch ID x 0.145-Inch OD. It measures 0.88-Inch x 0.25-Inch x 0.03-Inch. It withstands temperature rating of -40 to 105 deg C. It is suitable for use in terminal block. Ring terminal is UL listed, CSA certified and RoHS compliant.
  • Spring-like tongue firmly fits around the stud
  • Copper construction and tin-plated finish
  • Comes in red color

Overview

3M Scotchlok™ Locking fork terminal in red color, accommodates wire of size 22 - 18-AWG. This 0.25-Inch wide tang terminal features copper construction and tin-plated finish. It withstands voltage rating of 600-Volts for building wire and 1000-Volts for signs, fixtures or luminaries. Terminal has stud of size 6. Vinyl insulation terminal has funnel design that offers easy insertion of wires. It has butted seam barrel of size 0.07-Inch ID x 0.145-Inch OD. It measures 0.88-Inch x 0.25-Inch x 0.03-Inch. It withstands temperature rating of -40 to 105 deg C. It is suitable for use in terminal block. Ring terminal is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
3M
Color
Red
Voltage Rating
600 Volt
Barrel Type
Brazed Seam
Conductor Size
22-18 AWG
Finish
Tin Plated
Type
Locking
Temperature Rating
-40 to 105 deg C
Tang Size
0.25 Inch Width
Sub Brand
Scotchlok™
Stud Size
#6
Dimensions
0.88 Inch Length x 0.25 Inch Width x 0.03 Inch Thickness
GTIN
00051128588468
Material
Copper
Item Name
Fork Terminal
Insulation Material
Vinyl
Standards
UL Listed, CSA Certified, RoHS Compliant
Barrel Diameter
0.07 Inch ID x 0.145 Inch OD
UNSPSC
39121432
UPC
05112858846
Manufacturer Name
3M
Manufacturer Part Number
MV18-6FLX
RoHS Flag
Yes
Tang Type
No
Standard Pack/Case Quantity
100/Bottle
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
MSDS Link
Color Code
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.