Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M MV10-6FBX Vinyl Insulated Block Fork Terminal 12-10-AWG #6 Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M MV10-6FBX Vinyl Insulated Block Fork Terminal 12-10-AWG #6 Scotchlok™

SKU: 402298
3M Scotchlok™ Block fork terminal in yellow color, accommodates wire of size 12 - 10-AWG. It features electro-tin-plated copper construction for good conductivity and corrosion resistance. It has 0.25-Inch Dia vinyl insulation. Terminal of length 1.03-inches, has brazed seam barrel of size 0.25-Inch. It withstands voltage rating of 600-Volts for building wiring and 1000-Volts for signs/fixture. Terminal has stud of size 6. Tang measures 0.32-Inch x 0.04-Inch. It withstands temperature rating of -40 to 105 deg C. Fork terminal is UL listed, CSA certified and RoHS compliant.
  • Yellow vinyl-insulated, butted seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Accommodates wire of size 12 - 10-AWG

Overview

3M Scotchlok™ Block fork terminal in yellow color, accommodates wire of size 12 - 10-AWG. It features electro-tin-plated copper construction for good conductivity and corrosion resistance. It has 0.25-Inch Dia vinyl insulation. Terminal of length 1.03-inches, has brazed seam barrel of size 0.25-Inch. It withstands voltage rating of 600-Volts for building wiring and 1000-Volts for signs/fixture. Terminal has stud of size 6. Tang measures 0.32-Inch x 0.04-Inch. It withstands temperature rating of -40 to 105 deg C. Fork terminal is UL listed, CSA certified and RoHS compliant.

Specifications

Voltage Rating
600 Volt Building Wiring, 1000 Volt Signs/Fixture
Stud Size
#6
UNSPSC
39121432
GTIN
00051128587645
Tang Type
No
Tang Size
0.32 Inch Width x 0.04 Inch Thickness
Standards
UL Listed, CSA Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
Sub Brand
Scotchlok™
UPC
05112858764
Barrel Diameter
0.135 Inch ID x 0.25 Inch OD
Barrel Length
0.25
Barrel Type
Brazed Seam
Color
Yellow
Temperature Rating
-40 to 105 deg C
Manufacturer Name
3M
Manufacturer Part Number
MV10-6FBX
Material
Electrolytic Copper
Item Name
Fork Terminal
Insulation Material
Vinyl
Finish
Tin Plated
Dimensions
1.03 Inch Length
Type
Block
Brand Name
3M
Conductor Size
12-10 AWG
Color Code
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.