Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M MNG18-187DFIK Fully Insulated Female Disconnect 22-18-AWG Red Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M MNG18-187DFIK Fully Insulated Female Disconnect 22-18-AWG Red Scotchlok™

SKU: 126239
3M Scotchlok™ nylon with insulation grip disconnect accommodates conductor of size 22 - 18-AWG. Tab measures 0.187-Inch x 0.02-Inch. It withstands voltage rating of 600-Volts. Female disconnect in red color, has tin-plated brass construction for good conductivity and corrosion resistance. Overall length of this disconnect is 0.81-Inch. It measures 0.3-Inch x 0.23-Inch. This disconnect has butted seam barrel of size 0.085-Inch ID x 0.25-Inch. It allows for quick and easy disconnect of wires. It withstands temperature rating of -40 to 105 deg C. Disconnect is UL listed, CSA certified and RoHS compliant.
  • Dents and rolled-edges of this female disconnect terminal offer excellent holding force
  • Maximum insulation diameter of 0.145-Inch
  • Comes in red color

Overview

3M Scotchlok™ nylon with insulation grip disconnect accommodates conductor of size 22 - 18-AWG. Tab measures 0.187-Inch x 0.02-Inch. It withstands voltage rating of 600-Volts. Female disconnect in red color, has tin-plated brass construction for good conductivity and corrosion resistance. Overall length of this disconnect is 0.81-Inch. It measures 0.3-Inch x 0.23-Inch. This disconnect has butted seam barrel of size 0.085-Inch ID x 0.25-Inch. It allows for quick and easy disconnect of wires. It withstands temperature rating of -40 to 105 deg C. Disconnect is UL listed, CSA certified and RoHS compliant.

Specifications

Energy Star Flag
No
Terminal Connection
Female
Sub Brand
Scotchlok™
Standards
UL Listed, CSA Certified, RoHS Compliant
Tab Size
0.187 Inch Width x 0.02 Inch Thickness
GTIN
00054007118169
UNSPSC
39121447
Temperature Rating
-40 to 105 deg C
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Type
Fully Insulated
Brand Name
3M
Voltage Rating
600 Volt
Color
Red
Barrel Type
Butted Seam
Barrel Length
0.25
Barrel Diameter
0.085 Inch
UPC
05400711816
Manufacturer Name
3M
Manufacturer Part Number
MNG18-187DFIK
Conductor Size
22-18 AWG
Finish
Tin Plated
Insulation Material
Nylon with Insulation Grip
Item Name
Disconnect
Material
Brass
Overall Length
0.81
Size
0.23 Inch Dia x 0.3 Inch Width
MSDS Link Stud Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.