Tang Size | 0.47 Inch Width x 0.05 Inch Thickness |
Stud Size | 1/4 Inch |
---|---|---|---|
Sub Brand | Scotchlok™ |
Tang Type | No |
Standard Pack/Case Quantity | 10/Carton |
Energy Star Flag | No |
Country Of Origin | United States of America |
Made In America | Yes |
RoHS Flag | Yes |
UNSPSC | 39121432 |
GTIN | 00054007082736 |
Standards | CSA C22.2 Certified, UL 486-A, RoHS 2011/65/EU Compliant |
Type | Standard |
Voltage Rating | 600 Volt Building Wiring, 1000 Volt Signs/Fixture |
Manufacturer Name | 3M |
Material | Electrolytic Copper |
Barrel Diameter | 0.175 Inch |
Barrel Length | 0.31 |
Barrel Type | Brazed Seam |
Color | Red |
Temperature Rating | -40 to 221 deg F |
Manufacturer Part Number | MN8-14R/SX |
Item Name | Ring Terminal |
Insulation Material | Nylon |
Finish | Tin Plated |
Dimensions | 1.26 Inch Length |
UPC | 05400708273 |
Conductor Size | 8 AWG |
Brand Name | 3M |
Color Code | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.