Tour  

3M ITCSN-1100-6-BLACK Heavy Wall Heat Shrink Cable Sleeve 0.88 - 0.4-Inch x 6-Inch Polyolefin Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M ITCSN-1100-6-BLACK Heavy Wall Heat Shrink Cable Sleeve 0.88 - 0.4-Inch x 6-Inch Polyolefin Black

SKU: 107345
3M 6-Inch Heavy wall heat shrink cable sleeve in black color, withstands voltage rating of 600-Volts. It features polyolefin construction with shrink ratio of 3:1. Cable sleeve has expandable diameter of 1.1-Inch and recovered diameter of 0.37-Inch. This cable sleeve has dielectric strength of 500 Volt/mil and accommodates conductor of size 2 - 4/0-AWG. It has tensile strength of 2400 PSI.

This cable sleeve has outside diameter of 0.88 - 0.4-Inch. It offers primary electrical insulation for solid dielectric wire and cable rated to 1000-Volts. Cable sleeve is suitable for indoor, outdoor or overhead use, direct buried or submersible, insulating secondary splices, physical protection and moisture sealing of high voltage air insulated connectors and lugs. It withstands temperature rating of -55 to 100 deg C. This highly split resistant cable sleeve has fast shrinking capability to provide rapid installation. Heat shrink cable sleeve is UL listed and CSA certified.
  • Primary electrical insulation for solid dielectric wire and cable rated to 1000-Volts
  • Heat shock, no dripping, flowing, cracking
  • Low temperature flexibility, no cracking in 4 hours at -55 deg C

Overview

3M 6-Inch Heavy wall heat shrink cable sleeve in black color, withstands voltage rating of 600-Volts. It features polyolefin construction with shrink ratio of 3:1. Cable sleeve has expandable diameter of 1.1-Inch and recovered diameter of 0.37-Inch. This cable sleeve has dielectric strength of 500 Volt/mil and accommodates conductor of size 2 - 4/0-AWG. It has tensile strength of 2400 PSI.

This cable sleeve has outside diameter of 0.88 - 0.4-Inch. It offers primary electrical insulation for solid dielectric wire and cable rated to 1000-Volts. Cable sleeve is suitable for indoor, outdoor or overhead use, direct buried or submersible, insulating secondary splices, physical protection and moisture sealing of high voltage air insulated connectors and lugs. It withstands temperature rating of -55 to 100 deg C. This highly split resistant cable sleeve has fast shrinking capability to provide rapid installation. Heat shrink cable sleeve is UL listed and CSA certified.

Specifications

Flute Type
No
Shank Type
No
Point Type
No
Finish
No
Voltage Rating
600 Volt
Type
Heavy Wall
Tensile Strength
2400 PSI
Shrink Ratio
3:1
Ultimate Elongation
475%
Volume Resistivity
10^14 Ohm-cm
Water Absorption
0.05%
Standards
UL 486D, CSA Certified
UNSPSC
40183006
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
GTIN
00054007089698
Temperature Rating
-55 to 100 deg C
Color
Black
UPC
05400708969
Manufacturer Name
3M
Manufacturer Part Number
ITCSN-1100-6-BLACK
Dielectric Strength
500 Volt/mil
Item Name
Heat Shrink Cable Sleeve
Conductor Size
2-4/0 AWG
Length
6
Outside Diameter
0.88
Brand Name
3M
Material
Polyolefin
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.