Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M IC-15WB+-20OZ Fire Barrier Sealant 20 fl-oz Sausage Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M IC-15WB+-20OZ Fire Barrier Sealant 20 fl-oz Sausage Yellow

SKU: 120769
3M Fire barrier sealant in yellow color, offers up to 3 hours fire protection in tested and listed systems. It is perfect for HVAC ducts and vents, metallic and non-metallic including CPVC pipes, blank openings, single and bundled cables, insulated pipe as well as pipe and cable through-penetrations. This fire barrier sealant in paste form, comes with mild odor. It avoids the spread of fire, smoke and noxious gas. Barrier sealant is compatible with CPVC piping. It acts as an acoustic barrier to help minimize noise transfer. It contains less than or equal to 4 g/l VOC. This sealant comes in 20 fl-oz sausage container.

Water-based/paintable sealant gives quick clean-up and easy application. Sealant has calcium carbonate, water, polymer NJTS, sodium silicate, zinc borate 2335, fiberglass and quartz silica composition. Sealant has flash point rating of greater than 93 deg C. Sealant has tensile strength of 85 PSI. Sag-resistant properties of fire barrier sealant ensure clean application as well as strong adhesion. It confirms exceptional adhesion for long-term performance. Sealant has application temperature rating of 40 to 122 deg F and service temperature rating of -20 to 180 deg F. Fire barrier sealant is UL listed and meets ASTM as well as CAN/ULC standards.
  • Firestop tested for through penetration applications for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Applied with conventional caulking equipment with excellent caulk rate
  • Sealant is re-enterable and repairable
  • Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)

Overview

3M Fire barrier sealant in yellow color, offers up to 3 hours fire protection in tested and listed systems. It is perfect for HVAC ducts and vents, metallic and non-metallic including CPVC pipes, blank openings, single and bundled cables, insulated pipe as well as pipe and cable through-penetrations. This fire barrier sealant in paste form, comes with mild odor. It avoids the spread of fire, smoke and noxious gas. Barrier sealant is compatible with CPVC piping. It acts as an acoustic barrier to help minimize noise transfer. It contains less than or equal to 4 g/l VOC. This sealant comes in 20 fl-oz sausage container.

Water-based/paintable sealant gives quick clean-up and easy application. Sealant has calcium carbonate, water, polymer NJTS, sodium silicate, zinc borate 2335, fiberglass and quartz silica composition. Sealant has flash point rating of greater than 93 deg C. Sealant has tensile strength of 85 PSI. Sag-resistant properties of fire barrier sealant ensure clean application as well as strong adhesion. It confirms exceptional adhesion for long-term performance. Sealant has application temperature rating of 40 to 122 deg F and service temperature rating of -20 to 180 deg F. Fire barrier sealant is UL listed and meets ASTM as well as CAN/ULC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mask Type
No
Appearance
Paste
Brand Name
3M
RoHS Flag
Contact manufacturer
Manufacturer Part Number
IC-15WB+-20OZ
sku
120769
VOC
<=4 gal/L
Energy Star Flag
No
Specific Gravity
1.4
Standards
ASTM E814 (UL 1479) and CAN/ULC S115
Temperature Rating
40 to 122 deg F Application, -20 to 180 deg F Service
Tensile Strength
85 PSI
UNSPSC
73151606
UPC
05111516560
Container Type
Sausage
Container Size
20 fl-oz
Manufacturer Name
3M
Made In America
Yes
Item Name
Fire Barrier Sealant
Color
Yellow
Odor
Mild
Ingredients
Calcium Carbonate, Water, Polymer NJTS, Sodium Silicate, Zinc Borate 2335, Fiberglass, Quartz Silica
Country Of Origin
United States of America
GTIN
00051115165603
Flash Point
200 deg F (>93 deg C)
MSDS Link
Hazardous Materials Code
B

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.