Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M HIGHLAND-3/4X66FT-1.5IN-CORE Insulating Economy Grade Electrical Tape 3/4-Inch x 66-ft x 7 mil Vinyl Backing Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M HIGHLAND-3/4X66FT-1.5IN-CORE Insulating Economy Grade Electrical Tape 3/4-Inch x 66-ft x 7 mil Vinyl Backing Black

SKU: 14455
3M Economy grade electrical insulating tape in black color, is suitable for general-purpose applications. The electrical insulating tape with vinyl backing, withstands temperature range of 176 deg F. It measures 3/4-Inch x 66-ft x 7 mil. Electrical insulating tape is UL listed.
  • For general-purpose use
  • Measures 3/4-Inch x 66-ft x 7 mil
  • Vinyl backing material

Overview

3M Economy grade electrical insulating tape in black color, is suitable for general-purpose applications. The electrical insulating tape with vinyl backing, withstands temperature range of 176 deg F. It measures 3/4-Inch x 66-ft x 7 mil. Electrical insulating tape is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Country Of Origin
United States of America
Tape Color
Black
Standards
UL Approved
GTIN
00054007167204
UNSPSC
31201502
RoHS Flag
Yes
Made In America
Yes
Adhesive Material
No
Energy Star Flag
No
sku
14455
Backing Material
Vinyl
UPC
05400716720
Manufacturer Name
3M
Manufacturer Part Number
HIGHLAND-3/4X66FT-1.5IN-CORE
Width
0.75
Brand Name
3M
Item Name
Electrical Tape
Voltage Rating
600 Volt
Type
Insulating, Economy Grade
Thickness
7
Length
66
Temperature Rating
176 deg F (80 deg C)
Package Quantity
100 Roll/Case
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.