Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M H-713R Short Brim Hard Hat HDPE Pink

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M H-713R Short Brim Hard Hat HDPE Pink

SKU: 413950
Standard Pack/Case Quantity: 20/Case
3M Short brim hard hat in white color, features 4-Point ratchet suspension that allows wearer to customize height and fit. It is suitable for facility maintenance, grinding, electrical, machine operations, sanding, welding, demolition, painting, assembly and cleaning. This hat features HDPE construction. Hard hat meets ANSI standards.
  • Replaceable brow pad enhances comfort and extends service life of hard hat
  • ANSI/ISEA compliant when worn in the forward and reverse donning positions
  • Short brim enhances upward visibility
  • Features smooth and easy turning 4-Point Ratchet suspension with improved upward visibility

Overview

3M Short brim hard hat in white color, features 4-Point ratchet suspension that allows wearer to customize height and fit. It is suitable for facility maintenance, grinding, electrical, machine operations, sanding, welding, demolition, painting, assembly and cleaning. This hat features HDPE construction. Hard hat meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
20
Order UOM
ea
Color
Pink
Standard Pack/Case Quantity
20/Case
Standards
ANSI/ISEA Z89.1-2014 Type 1, Class C Certified
GTIN
00078371665371
UNSPSC
46181701
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
sku
413950
Suspension Type
4-Point Ratchet
UPC
07837166537
Manufacturer Name
3M
Manufacturer Part Number
H-713R
Material
HDPE
Brand Name
3M
Item Name
Short Brim Hard Hat
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.