Tour  

3M FP301-3/8-48IN-BLACK-HDR Thin Wall Heat Shrink Tubing 48-Inch x 0.375-Inch Polyolefin Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M FP301-3/8-48IN-BLACK-HDR Thin Wall Heat Shrink Tubing 48-Inch x 0.375-Inch Polyolefin Black

SKU: 114681
3M Thin wall heat shrink tubing in black color, withstands voltage rating of 600-Volts. It has polyolefin construction with shrink ratio of 2:1. This 48-Inch long tubing has expandable diameter of 0.375-Inch and recovered diameter of 0.187-Inch. It has outside diameter of 0.375-Inch. It offers shrink-fit protection and strain relief of solder joints, wires, terminals and connections. This tubing is suitable for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire-resistant covering. This tubing withstands temperature rating of -67 to 275 deg F. Heat shrink tubing is UL listed, CSA certified and RoHS compliant.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Expanded ID of 3/8-Inch
  • 4-ft Stick with a header label
  • Flame-retardant tubing is rated for 600-Volts applications

Overview

3M Thin wall heat shrink tubing in black color, withstands voltage rating of 600-Volts. It has polyolefin construction with shrink ratio of 2:1. This 48-Inch long tubing has expandable diameter of 0.375-Inch and recovered diameter of 0.187-Inch. It has outside diameter of 0.375-Inch. It offers shrink-fit protection and strain relief of solder joints, wires, terminals and connections. This tubing is suitable for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire-resistant covering. This tubing withstands temperature rating of -67 to 275 deg F. Heat shrink tubing is UL listed, CSA certified and RoHS compliant.

Specifications

Flute Type
No
Shank Type
No
Point Type
No
Finish
No
Voltage Rating
600 Volt
Type
Thin Wall
Tensile Strength
2400 PSI
Shrink Ratio
2:1
Water Absorption
0.2%
Standards
UL Listed, CSA Certified, RoHS 2011/65/EU Compliant, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, ABS
UNSPSC
40183006
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
GTIN
00051128596616
Temperature Rating
-55 to 135 deg C
Color
Black
UPC
05112859661
Manufacturer Name
3M
Manufacturer Part Number
FP301-3/8-48IN-BLACK-HDR
Item Name
Heat Shrink Tubing
Length
48
Outside Diameter
0.375
Brand Name
3M
Material
Polyolefin

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.