Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M FP301-1/2-48-BLACK-HDR-12PCS Single Wall (Thin) Heat Shrink Tubing With Header Label 48-Inch Flexible Polyolefin Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M FP301-1/2-48-BLACK-HDR-12PCS Single Wall (Thin) Heat Shrink Tubing With Header Label 48-Inch Flexible Polyolefin Black

SKU: 104610
3M Thin single wall heat shrink tubing in black color, withstands voltage rating of 600-Volts. It has flexible polyolefin construction with shrink ratio of 2:1. This 48-Inch tubing has expandable diameter of 0.5-Inch and recovered diameter of 0.25-Inch. It has tensile strength of 2400 PSI. It offers shrink-fit protection and strain relief of solder joints, wires, terminals and connections. It has dielectric strength of 900-Milli-Volts.

This heat shrink tubing with header label, balances electrical, physical and chemical properties for various industrial and military applications. This tubing with 0.025-Inch wall thickness, typically serves as a shrink-fit electrical insulation over cable splices and terminations. This tubing is suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. This tubing withstands temperature rating of -55 to 135 deg F. Heat shrink tubing is UL listed, CSA certified, RoHS compliant and meets SAE-AMS-DTL-23053/5, AMS-3636, AMS-3637 as well as ABS standards.
  • Heat shock, no dripping, flowing, cracking
  • Low temperature flexibility, no cracking in 4 hours at -55 deg C
  • Comes in black color

Overview

3M Thin single wall heat shrink tubing in black color, withstands voltage rating of 600-Volts. It has flexible polyolefin construction with shrink ratio of 2:1. This 48-Inch tubing has expandable diameter of 0.5-Inch and recovered diameter of 0.25-Inch. It has tensile strength of 2400 PSI. It offers shrink-fit protection and strain relief of solder joints, wires, terminals and connections. It has dielectric strength of 900-Milli-Volts.

This heat shrink tubing with header label, balances electrical, physical and chemical properties for various industrial and military applications. This tubing with 0.025-Inch wall thickness, typically serves as a shrink-fit electrical insulation over cable splices and terminations. This tubing is suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. This tubing withstands temperature rating of -55 to 135 deg F. Heat shrink tubing is UL listed, CSA certified, RoHS compliant and meets SAE-AMS-DTL-23053/5, AMS-3636, AMS-3637 as well as ABS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Flute Type
No
Finish
No
Shank Type
No
Point Type
No
Heat Aging
175% Elongation (336 Hour at 175 deg C)
Wall Thickness
0.025
Voltage Rating
600 Volt
Shrink Ratio
2:1
RoHS Flag
Yes
Ultimate Elongation
400%
Volume Resistivity
10^15 Ohm-cm
Water Absorption
0.2%
Color
Black
Standards
UL Listed, CSA Certified, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, ABS, RoHS 2011/65/EU Compliant
GTIN
00051128596685
UNSPSC
40183006
Tensile Strength
2400 PSI
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
sku
104610
Type
Single Wall (Thin)
Temperature Rating
-55 to 135 deg C
Manufacturer Part Number
FP301-1/2-48-BLACK-HDR-12PCS
Manufacturer Name
3M
Item Name
Heat Shrink Tubing With Header Label
Brand Name
3M
Dielectric Strength
900 Milli-Volt
Environmental Conditions
UL224 All Tubing Flame Test
UPC
05112859668
Material
Flexible Polyolefin
Length
48
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
46608~05113536716

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.