Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M CGXL-W Winter Comfort Grip Gloves X-Large Polyester Spandex Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M CGXL-W Winter Comfort Grip Gloves X-Large Polyester Spandex Gray

SKU: 417491
3M X-Large size comfort grip winter gloves in gray color, provide extra warmth for cold weather applications. They are perfect to use in general material handling, handling small parts, electrical component assembly, carpentry, plumbing, roofing and irrigation. These washable grip gloves have a polyester and spandex construction for long lasting protection. Nitrile foam coating on these gloves provides better grip, even in wet or oily conditions. They withstand blade cut, abrasion, tear and puncture. They feature elastic knit wrist cuff that is easy to pull on and off quickly and keeps out debris. Grip gloves meet EN388 standards.
  • Comes in gray color
  • For general material handling, handling small parts, electrical component assembly, carpentry, plumbing, roofing or irrigation
  • Polyester, spandex construction

Overview

3M X-Large size comfort grip winter gloves in gray color, provide extra warmth for cold weather applications. They are perfect to use in general material handling, handling small parts, electrical component assembly, carpentry, plumbing, roofing and irrigation. These washable grip gloves have a polyester and spandex construction for long lasting protection. Nitrile foam coating on these gloves provides better grip, even in wet or oily conditions. They withstand blade cut, abrasion, tear and puncture. They feature elastic knit wrist cuff that is easy to pull on and off quickly and keeps out debris. Grip gloves meet EN388 standards.

Specifications

Phase
No
Degree of Protection
No
RoHS Flag
Yes
Type
Winter
Energy Star Flag
No
Country Of Origin
Korea (South)
GTIN
00054007991526
UNSPSC
46181504
Standards
EN388 4121
Closure Type
No
Cuff Type
Elastic Knit Wrist
Resists
Blade Cut, Abrasion, Tear, Puncture
Powdered/Powder Free
No
Coating Material
Nitrile Foam
Color
Gray
UPC
05400799152
Manufacturer Name
3M
Manufacturer Part Number
CGXL-W
Brand Name
3M
Size
X-Large
Finish
No
Item Name
Comfort Grip Gloves
Material
Polyester, Spandex
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.