Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M CGL-W Winter Comfort Grip Gloves Large Polyester Spandex Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M CGL-W Winter Comfort Grip Gloves Large Polyester Spandex Gray

SKU: 417490
3M Large size comfort grip winter gloves in gray color, provide extra warmth for cold weather applications. They are perfect to use in general material handling, handling small parts, electrical component assembly, carpentry, plumbing, roofing and irrigation. These washable grip gloves have a polyester and spandex construction for long lasting protection. Nitrile foam coating on these gloves provides better grip, even in wet or oily conditions. They withstand blade cut, abrasion, tear and puncture. They feature elastic knit wrist cuff that is easy to pull on and off quickly and keeps out debris. Grip gloves meet EN388 standards.
  • Comes in gray color
  • For general material handling, handling small parts, electrical component assembly, carpentry, plumbing, roofing or irrigation
  • Polyester, spandex construction

Overview

3M Large size comfort grip winter gloves in gray color, provide extra warmth for cold weather applications. They are perfect to use in general material handling, handling small parts, electrical component assembly, carpentry, plumbing, roofing and irrigation. These washable grip gloves have a polyester and spandex construction for long lasting protection. Nitrile foam coating on these gloves provides better grip, even in wet or oily conditions. They withstand blade cut, abrasion, tear and puncture. They feature elastic knit wrist cuff that is easy to pull on and off quickly and keeps out debris. Grip gloves meet EN388 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Powdered/Powder Free
No
Country Of Origin
Korea (South)
sku
417490
Closure Type
No
Energy Star Flag
No
UNSPSC
46181504
RoHS Flag
Yes
GTIN
00054007991519
Color
Gray
Cuff Type
Elastic Knit Wrist
Resists
Blade Cut, Abrasion, Tear, Puncture
Standards
EN388 4121
Type
Winter
UPC
05400799151
Manufacturer Name
3M
Manufacturer Part Number
CGL-W
Brand Name
3M
Coating Material
Nitrile Foam
Finish
No
Item Name
Comfort Grip Gloves
Material
Polyester, Spandex
Size
Large
MSDS Link Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.