3M 5304 EPDM Rubber Insulation Motor Lead Pigtail Splice Kit 250-500-KCMIL Feeder 4/0-AWG-500-KCMIL Motor Lead

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 5304 EPDM Rubber Insulation Motor Lead Pigtail Splice Kit 250-500-KCMIL Feeder 4/0-AWG-500-KCMIL Motor Lead

SKU: 97143
Standard Pack/Case Quantity: 1/Case
3M Motor lead pigtail splice kit includes three pigtail lug covers, three mastic sealing strips, three locking pins, three tubes of silicone grease and instruction sheet. The lug cover in black color, has EPDM rubber construction for added durability. It accommodates 250 - 500-KCMIL feeder and 4/0-AWG-500-KCMIL motor lead cables. This kit is suitable for use with copper compression and 1-Hole lugs. Kit is CSA certified, RoHS compliant and meets NIOSH standards.
  • Splices motor lead cables to incoming feeder cables
  • Cable has 0.67 - 1.05-Inch insulation OD
  • Accommodates 4/0-AWG - 500-KCMIL motor lead cable
  • 1-Conductor cable/shielding
  • Suitable for general manufacturing, oil and gas, mining and transportation applications

Overview

3M Motor lead pigtail splice kit includes three pigtail lug covers, three mastic sealing strips, three locking pins, three tubes of silicone grease and instruction sheet. The lug cover in black color, has EPDM rubber construction for added durability. It accommodates 250 - 500-KCMIL feeder and 4/0-AWG-500-KCMIL motor lead cables. This kit is suitable for use with copper compression and 1-Hole lugs. Kit is CSA certified, RoHS compliant and meets NIOSH standards.

Specifications

Insulation Material
No
Stud Size
No
Standard Pack/Case Quantity
1/Case
Manufacturer Part Number
5304
Voltage Rating
<=1 Kilo-Volt
Manufacturer Name
3M
UPC
05400712266
Standards
CSA Certified, NIOSH, RoHS 2011/65/EU Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121718
Color
Black
Brand Name
3M
Color Code
No
Conductor Size
250-500 KCMIL Feeder, 4/0 AWG-500 KCMIL Motor Lead
Finish
No
Includes
(3) Pigtail Lug Covers, (3) Mastic Sealing Strips, (3) Locking Pins (Kits 5302-5304 Only), (3) Tubes of Silicone Grease, (1) Instruction Sheet
Size
0.67 - 1.05 Inch OD Insulation
Item Name
Motor Lead Pigtail Splice Kit
Material
EPDM Rubber Insulation
Number of Conductors
1
GTIN
00054007122661
MSDS Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.