3M 40166 Electro Tin Plated Aluminum 2-Hole 40100 Series Compression Lug 500-KCMIL 1/2-Inch Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 40166 Electro Tin Plated Aluminum 2-Hole 40100 Series Compression Lug 500-KCMIL 1/2-Inch Scotchlok™

SKU: 458103
Standard Pack/Case Quantity: 10/Case
3M Scotchlok™ 40100 Series 2-Hole Compression lug features aluminum construction for good conductivity and electro-tin plating to resists electrolytic corrosion. Lug of length 7.31-inches, has standard barrel of size 0.843-Inch ID x 1.32-Inch OD x 3-Inch to ensure a secure fit. It accommodates conductor of size 500-KCMIL. It is suitable for use with aluminum or copper conductors. Lug is color-coded in pink for easy identification. The tongue of this lug has dimension of 3.56-Inch x 1.75-Inch. It is well suited for high voltage applications up to 35-Kilo-Volts. Lug has stud size of 1/2-Inch and stud hole spacing of 1.75-inches. Compression lug is UL listed and RoHS compliant.
  • Barrel has pink stripes to identify the wire range
  • Chamfered end for ease conductor insertion
  • Color-coded end caps for easy lug identification
  • Antioxidant material inside lug barrel facilitates clean conductor to lug contact
  • For indoor and outdoor use

Overview

3M Scotchlok™ 40100 Series 2-Hole Compression lug features aluminum construction for good conductivity and electro-tin plating to resists electrolytic corrosion. Lug of length 7.31-inches, has standard barrel of size 0.843-Inch ID x 1.32-Inch OD x 3-Inch to ensure a secure fit. It accommodates conductor of size 500-KCMIL. It is suitable for use with aluminum or copper conductors. Lug is color-coded in pink for easy identification. The tongue of this lug has dimension of 3.56-Inch x 1.75-Inch. It is well suited for high voltage applications up to 35-Kilo-Volts. Lug has stud size of 1/2-Inch and stud hole spacing of 1.75-inches. Compression lug is UL listed and RoHS compliant.

Specifications

Country Of Origin
United States of America
Tongue Type
No
Voltage Rating
35 Kilo-Volt
Type
40100 Series
Sub Brand
Scotchlok™
Stud Size
1/2 Inch
Standards
UL Listed, RoHS 2011/65/EU Compliant
Stud Hole Spacing
1.75
Energy Star Flag
No
GTIN
00054007136811
Standard Pack/Case Quantity
10/Case
Tongue Size
3.56 Inch Length x 1.75 Inch Width
RoHS Flag
Yes
Made In America
Yes
UNSPSC
39121400
Color Code
Pink
Barrel Length
3
Barrel Diameter
0.843 Inch ID x 1.32 Inch OD
UPC
05400713681
Manufacturer Name
3M
Manufacturer Part Number
40166
Peep Hole
No
Barrel Type
Standard
Brand Name
3M
Conductor Size
500 KCMIL
Finish
Electro Tin Plated
Item Name
Compression Lug
Material
Aluminum
Number of Holes
2.0000
Overall Length
7.31
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.