Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M 3570G-N Connector Sealing Pack 0 - 600-Kilo-Volt Black Scotchcast™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 3570G-N Connector Sealing Pack 0 - 600-Kilo-Volt Black Scotchcast™

SKU: 124903
3M Scotchcast™ Connector sealing pack in black color, offers effective sealing in applications at elevated temperatures up to 121 deg C. This thermosetting sealing has unique closed mixing pouch for mixing the resin and encapsulating the appropriate spring connectors. Explicitly it is suitable for insulating electrical spring connectors, for potting and protecting a wide variety of electrical spring connections. Sealing pack is RoHS compliant.
  • Thermosetting, which will not melt or run once it cures
  • Generates its own heat to cure
  • 1779 PSI tensile strength
  • 60 Shore D hardness

Overview

3M Scotchcast™ Connector sealing pack in black color, offers effective sealing in applications at elevated temperatures up to 121 deg C. This thermosetting sealing has unique closed mixing pouch for mixing the resin and encapsulating the appropriate spring connectors. Explicitly it is suitable for insulating electrical spring connectors, for potting and protecting a wide variety of electrical spring connections. Sealing pack is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
RoHS 2011/65/EU Compliant
Energy Star Flag
No
Brand Name
3M
RoHS Flag
Yes
sku
124903
Sub Brand
Scotchcast™
UNSPSC
39121400
Temperature Rating
73 deg F
Voltage Rating
0 - 600 Kilo-Volt
Color
Black
UPC
05112859186
Item Name
Connector Sealing Pack
Made In America
Yes
Manufacturer Name
3M
Manufacturer Part Number
3570G-N
Country Of Origin
United States of America
GTIN
00051128591864
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.