Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M 30045 Tin Plated Copper 1-Hole 30000 Series Compression Lug 4/0-AWG 1/2-Inch Scotchlok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 30045 Tin Plated Copper 1-Hole 30000 Series Compression Lug 4/0-AWG 1/2-Inch Scotchlok™

SKU: 421071
3M Scotchlok™ 30000 Series 1-Hole Compression lug features copper construction and tin-plating to resist overheating as well as corrosion. Lug of length 2.6-inches, has standard and chamfered barrel of size 0.97-Inch. It accommodates conductor of size 4/0-AWG. Lug is color-coded in purple for easy installation. Tongue of this lug measures 1.11-Inch x 1-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud of size 1/2-Inch. Lug is UL listed and RoHS compliant.
  • Features copper construction
  • Voltage rating of 35-Kilo-Volts
  • Has stud size of 1/2-Inch

Overview

3M Scotchlok™ 30000 Series 1-Hole Compression lug features copper construction and tin-plating to resist overheating as well as corrosion. Lug of length 2.6-inches, has standard and chamfered barrel of size 0.97-Inch. It accommodates conductor of size 4/0-AWG. Lug is color-coded in purple for easy installation. Tongue of this lug measures 1.11-Inch x 1-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud of size 1/2-Inch. Lug is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Overall Length
2.6
Finish
Tin Plated
UNSPSC
39121400
GTIN
00054007125846
Standards
UL Listed, RoHS Compliant
Barrel Diameter
0.54 Inch ID x 0.68 Inch OD
Barrel Length
0.97
Barrel Type
Chamfered, Standard
Brand Name
3M
Color Code
Purple
Conductor Size
4/0 AWG
Item Name
Compression Lug
Peep Hole
No
Material
Copper
Voltage Rating
35 Kilo-Volt
Type
30000 Series
Tongue Type
No
Tongue Size
1.11 Inch Length x 1 Inch Width
Number of Holes
1.0000
RoHS Flag
Yes
Stud Size
1/2 Inch
Sub Brand
Scotchlok™
Energy Star Flag
No
Country Of Origin
Chile
Manufacturer Part Number
30045
Manufacturer Name
3M
UPC
05400712584
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.