Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M 24-1X15FT Electrical Shielding Tape 25-mm x 4.5-ft x 16 mil Tinned Copper Backing Silver Scotch®

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 24-1X15FT Electrical Shielding Tape 25-mm x 4.5-ft x 16 mil Tinned Copper Backing Silver Scotch®

SKU: 14423
3M Scotch® Electrical shielding tape in silver color, is suitable for electrical maintenance applications. It has tinned copper backing and rubber resin adhesive. It has 22 lb/in breaking strength. This electrical shielding tape withstands temperature range of 32 - 220 deg F. It measures 25 mm x 4.5-ft x 16 mil.
  • For electrical maintenance
  • Measures 25 mm x 4.5-ft x 16 mil
  • Tinned copper backing material

Overview

3M Scotch® Electrical shielding tape in silver color, is suitable for electrical maintenance applications. It has tinned copper backing and rubber resin adhesive. It has 22 lb/in breaking strength. This electrical shielding tape withstands temperature range of 32 - 220 deg F. It measures 25 mm x 4.5-ft x 16 mil.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Breaking Strength
22 lb-Inch
Country Of Origin
Mexico
UV Protection
Yes
Tape Color
Silver
GTIN
00054007150411
UNSPSC
39121613
RoHS Flag
Yes
Adhesive Material
Rubber
Energy Star Flag
No
sku
14423
Backing Material
Tinned Copper
UPC
05400715041
Manufacturer Name
3M
Manufacturer Part Number
24-1X15FT
Width
25
Brand Name
3M
Item Name
Electrical Shielding Tape
Thickness
16
Length
4.5
Temperature Rating
32 to 220 deg F
Sub Brand
Scotch®
Package Quantity
50/Case
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
24

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.