Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M 2242-1-1/2X15FT Premium Grade Linerless Electrical Tape 1.5 Inch x 15 ft x 30 mil Rubber Backing Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 2242-1-1/2X15FT Premium Grade Linerless Electrical Tape 1.5 Inch x 15 ft x 30 mil Rubber Backing Black

SKU: 14554
3M Premium grade linerless electrical tape in black, is perfect for all voltage splicing, jacketing and general insulating. It measures 1.5 Inch x 15 ft. This 30-mil thick flame-retardant tape features rubber resin adhesive and highly conformable linerless EPR backing. This tape withstands dielectric strength of 750 Volt/mil, breaking strength of 7.5 lb-Inch and tensile strength of 250 PSI. It efficiently resists UV, ozone, heat and varying weather conditions. It has a shelf life of 5 years. This tape withstands temperature of 90 to 194 deg F and storage temperature of 50 to 80 deg F. Electrical tape is RoHS compliant and meets ASTM standards.
  • Physical and electrical properties unaffected by degree of stretch
  • Uniform tape unwind from roll
  • Stable over wide application temperature range

Overview

3M Premium grade linerless electrical tape in black, is perfect for all voltage splicing, jacketing and general insulating. It measures 1.5 Inch x 15 ft. This 30-mil thick flame-retardant tape features rubber resin adhesive and highly conformable linerless EPR backing. This tape withstands dielectric strength of 750 Volt/mil, breaking strength of 7.5 lb-Inch and tensile strength of 250 PSI. It efficiently resists UV, ozone, heat and varying weather conditions. It has a shelf life of 5 years. This tape withstands temperature of 90 to 194 deg F and storage temperature of 50 to 80 deg F. Electrical tape is RoHS compliant and meets ASTM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
Shelf Life
5 Year
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Resists
Ozone, Heat, Flame
Width
1.5
Standards
ASTM D-4388 Type 1, 2 and 3, HH-I-553C, RoHS Compliant
UNSPSC
31201534
sku
14554
Adhesive Material
Rubber
UV Protection
Yes
UPC
05400741323
Type
Premium Grade
Backing Material
Rubber
Thickness
30
Tensile Strength
250 PSI
Temperature Rating
90 to 194 deg F
Brand Name
3M
Tape Color
Black
Breaking Strength
7.5 lb-Inch
Storage Temperature
50 to 80 deg F
Dielectric Strength
750 Volt/mil
GTIN
00054007413233
Manufacturer Part Number
2242-1-1/2X15FT
Package Quantity
1 Roll/Carton, 12 Roll/Case
Environmental Conditions
<75% Relative Humidity
Energy Star Flag
No
Manufacturer Name
3M
Made In America
Yes
Length
15
Item Name
Linerless Electrical Tape
MSDS Link
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.