Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M 1776-3/4INX60FT Premium Grade General Use Electrical Tape 0.75-Inch x 60-ft x 7 mil PVC Backing Black Temflex™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 1776-3/4INX60FT Premium Grade General Use Electrical Tape 0.75-Inch x 60-ft x 7 mil PVC Backing Black Temflex™

SKU: 120666
3M Temflex™ Premium grade general use electrical tape in black color, offers excellent mechanical protection and ideal for general-purpose applications rated up to 600-Volts. It measures 0.75-Inch x 60 ft. This 7-mil thick electrical tape features rubber resin adhesive and conformable flame-retardant polyvinyl chloride backing. It withstands dielectric strength of 1000 Volt/mil and breaking strength of 17 lb-Inch. This tape efficiently resists abrasion, moisture, alkalis, acid, copper corrosion and varying weather conditions. It has a shelf life of 5 years. This tape withstands temperature of 176 deg F and storage temperature of 50 to 80 deg F. Electrical tape is UL listed, CSA certified and RoHS compliant.
  • Comes in black color
  • For general-purpose application
  • Withstands dielectric strength of 1000 Volt/mil

Overview

3M Temflex™ Premium grade general use electrical tape in black color, offers excellent mechanical protection and ideal for general-purpose applications rated up to 600-Volts. It measures 0.75-Inch x 60 ft. This 7-mil thick electrical tape features rubber resin adhesive and conformable flame-retardant polyvinyl chloride backing. It withstands dielectric strength of 1000 Volt/mil and breaking strength of 17 lb-Inch. This tape efficiently resists abrasion, moisture, alkalis, acid, copper corrosion and varying weather conditions. It has a shelf life of 5 years. This tape withstands temperature of 176 deg F and storage temperature of 50 to 80 deg F. Electrical tape is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Breaking Strength
17 lb-Inch
Shelf Life
5 Year
Backing Material
PVC
Storage Temperature
50 to 80 deg F
Made In America
Yes
Tape Color
Black
Standards
UL Listed, CSA Certified, RoHS Compliant
GTIN
00051128584422
UNSPSC
31201502
RoHS Flag
Yes
Adhesion Strength
24 oz/Inch to Steel, 22 oz/Inch to Backing
Country Of Origin
United States of America
Energy Star Flag
No
Adhesive Material
Rubber
Resists
Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions
Width
0.75
UPC
05112858442
Manufacturer Name
3M
Manufacturer Part Number
1776-3/4INX60FT
Voltage Rating
600 Volt
Environmental Conditions
<75% Relative Humidity
Type
Premium Grade
Thickness
7
Item Name
General Use Electrical Tape
Temperature Rating
176 deg F (80 deg C)
Sub Brand
Temflex™
Package Quantity
10 Roll/Carton, 100 Roll/Case
Dielectric Strength
1000 Volt/mil
Brand Name
3M
Length
60

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.