3M 15200-00000-20 Unisex Protective Eyewear Clear Lexa™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 15200-00000-20 Unisex Protective Eyewear Clear Lexa™

SKU: 397
Standard Pack/Case Quantity: 20/Case
3M Lexa™ Unisex protective eyewear has clear colored anti-fog hard coat polycarbonate lens and frameless style. The medium size eyewear has adjustable style temple in black color and absorbs 99.9% UV. Frameless style eyewear features lens angle adjustment and soft and adjustable nose bridge. Eyewear is CSA certified and meets ANSI standards.
  • Wrap style lenses provide full coverage and a wide viewing range
  • Frame is fully customizable with three lens angles, four temple lengths and two sizes (Medium & Large)
  • Soft, adjustable nose bridge cushions a high contact point

Overview

3M Lexa™ Unisex protective eyewear has clear colored anti-fog hard coat polycarbonate lens and frameless style. The medium size eyewear has adjustable style temple in black color and absorbs 99.9% UV. Frameless style eyewear features lens angle adjustment and soft and adjustable nose bridge. Eyewear is CSA certified and meets ANSI standards.

Specifications

Closure Type
No
Strap Type
No
Temple Color
Black
Lens Material
Polycarbonate
Temple Material
No
Temple Style
Adjustable
UV Protection
99.9%
Lens Coating
Anti-Fog Hard Coat
Energy Star Flag
No
UNSPSC
46181802
Lens Color
Clear
Frame Style
Frameless
UPC
10078371622
Manufacturer Part Number
15200-00000-20
Manufacturer Name
3M
Standards
CSA Z94.3-2007 Certified, ANSI Z87.1-2003 High Impact Requirements Standard
Frame Material
No
Standard Pack/Case Quantity
20/Case
Brand Name
3M
Item Name
Protective Eyewear
Size
Medium
Sub Brand
Lexa™
Type
Unisex
Frame Color
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.