Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

3M 11375-00000-20 Reader Protective Eyewear Silver/Black Frame Clear Lens BX™

SKU: 380
3M BX™ Universal size reader protective eyewear features built-in magnifying diopter on the lower lenses to give eye safety to workers who have difficulty reading small print or seeing small detail work. Sleek, contoured design of this eyewear provides both attractive appearance and functional eye protection. It comes with magnifying +1.5 diopter for enhancement reading. It has soft nose bridge, adjustable length temples and lens angle allow for customized fit. A clear polycarbonate lenses with anti-fog coating, absorb 99.9% UVA and UVB up to 380 nm. This eyewear with silver/black frame, is suitable for aviation, construction, food and beverage, general manufacturing, mining, oil and gas, primary metals and transportation. Protective eyewear meets ANSI Z87.1 safety standards.
  • Ability to customize the safety glasses to the wearer makes them more pleasant to use over extended time periods
  • Clear colored lens
  • Universal sized eyewear provides 99.9% UV protection

Overview

3M BX™ Universal size reader protective eyewear features built-in magnifying diopter on the lower lenses to give eye safety to workers who have difficulty reading small print or seeing small detail work. Sleek, contoured design of this eyewear provides both attractive appearance and functional eye protection. It comes with magnifying +1.5 diopter for enhancement reading. It has soft nose bridge, adjustable length temples and lens angle allow for customized fit. A clear polycarbonate lenses with anti-fog coating, absorb 99.9% UVA and UVB up to 380 nm. This eyewear with silver/black frame, is suitable for aviation, construction, food and beverage, general manufacturing, mining, oil and gas, primary metals and transportation. Protective eyewear meets ANSI Z87.1 safety standards.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
Strap Type
No
Lens Color
Clear
Lens Coating
Anti-Fog
Frame Style
Half
Lens Marking
Z87+U6
Lens Material
Polycarbonate
Temple Color
Silver/Black
Temple Material
No
Temple Style
Adjustable Length
sku
380
Standards
ANSI Z87.1 Certified
UNSPSC
46181802
Frame Material
Plastic
Energy Star Flag
No
UV Protection
99
Frame Color
Silver/Black
UPC
7837111375
Manufacturer Name
3M
Manufacturer Part Number
11375
Diopter
2
Sub Brand
BX™
Size
Universal
Item Name
Reader Protective Eyewear
Brand Name
3M

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.