Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3M 11326-00000-20 Unisex Protective Eyewear Clear Lens Virtua™

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 11326-00000-20 Unisex Protective Eyewear Clear Lens Virtua™

SKU: 383
3M Virtua™ Universal size unisex protective eyewear combines style, protection and affordability to safeguard workers on jobsites. It is suitable for aviation, chemicals, construction, food and beverage, general manufacturing, mining, oil and gas, pharmaceuticals, primary metals and transportation. With wraparound design, this eyewear offers wide viewing area and ensures to complete protection to your eyes. It has contoured temples that fit comfortably and snugly without pressure points. It has lightweight design weighing less than an ounce for better comfort. A clear impact-resistant polycarbonate lenses with anti-scratch coating, absorb 99.9% UVA and UVB rays. Eyewear is ANSI Z87.1 safety standards.
  • Clear colored lens
  • Frameless safety glasses
  • Universal sized eyewear provides 99.9% UV protection

Overview

3M Virtua™ Universal size unisex protective eyewear combines style, protection and affordability to safeguard workers on jobsites. It is suitable for aviation, chemicals, construction, food and beverage, general manufacturing, mining, oil and gas, pharmaceuticals, primary metals and transportation. With wraparound design, this eyewear offers wide viewing area and ensures to complete protection to your eyes. It has contoured temples that fit comfortably and snugly without pressure points. It has lightweight design weighing less than an ounce for better comfort. A clear impact-resistant polycarbonate lenses with anti-scratch coating, absorb 99.9% UVA and UVB rays. Eyewear is ANSI Z87.1 safety standards.

Specifications

Closure Type
No
Strap Type
No
Brand Name
3M
UV Protection
99.9%
Manufacturer Part Number
11326-00000-20
UPC
07837162099
Manufacturer Name
3M
Temple Material
No
UNSPSC
46181802
Energy Star Flag
No
Standards
ANSI Z87.1-2003 Standard
Temple Style
Contoured
Temple Color
Clear
Item Name
Protective Eyewear
Size
Universal
Sub Brand
Virtua™
Type
Unisex
Frame Color
No
Frame Material
No
Frame Style
Frameless
Lens Coating
Anti-Scratch
Lens Color
Clear
Lens Material
Polycarbonate
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.