Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

3/4-PVC-COND-CPLG PVC Socket End Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

3/4-PVC-COND-CPLG PVC Socket End Coupling 3/4-Inch

SKU: 418220
Coupling features high-quality PVC construction that offers longer endurance. It has trade size of 3/4-Inch and rated at SCH 40 schedule. Coupling with socket connection, has length of 1-5/8-inches. Coupling is perfect for rigid conduit. Coupling is UL listed and CSA certified.
  • Features PVC construction
  • Has trade size of 3/4-Inch
  • Features socket connection

Overview

Coupling features high-quality PVC construction that offers longer endurance. It has trade size of 3/4-Inch and rated at SCH 40 schedule. Coupling with socket connection, has length of 1-5/8-inches. Coupling is perfect for rigid conduit. Coupling is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
UL Listed, CSA Certified
Country Of Origin
United States of America
Manufacturer Part Number
3/4-PVC-COND-CPLG
Material
PVC
Schedule
40
Brand Name
No
RoHS Flag
No
Item Name
Coupling
Trade Size
3/4 Inch
For Use With
Rigid Conduit
Fitting Type
Coupling
Finish
No
Connection Type
Socket
Energy Star Flag
No
UNSPSC
39131707
UPC
98006006102
Dimensions
1.625 Inch Length
sku
418220
GTIN
00980060061022
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.