Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

2-4ACSR-PALOMINO-XLP Stranded Aluminum Palomino Quadruplex Service Drop Cable 2-2-2-2 1000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

2-4ACSR-PALOMINO-XLP Stranded Aluminum Palomino Quadruplex Service Drop Cable 2-2-2-2 1000-ft Master Reel

SKU: 13352
2-2-2-2 Palomino quadruplex service drop cable has current rating of 135-Amps and voltage rating of 600-Volts. This aluminum cable has cross-linked polyethylene insulation. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel.
  • 7 Phase, 6/1 neutral-stranded cable
  • Withstands temperature rating of 90 deg C
  • Conductor has aluminum construction
  • Length of 1000-ft

Overview

2-2-2-2 Palomino quadruplex service drop cable has current rating of 135-Amps and voltage rating of 600-Volts. This aluminum cable has cross-linked polyethylene insulation. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980120589756
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
2-2-2-2 AWG
Number of Conductors
4
Voltage Rating
600 Volt
Type
Palomino, Quadruplex
Temperature Rating
194 deg F (90 deg C)
Packing Type
Master Reel
Length
1000
Amperage Rating
135 Amp
Brand Name
No
sku
13352
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Aluminum
Item Name
Service Drop Cable
Stranded/Solid
Stranded
UPC
98012058975
Manufacturer Part Number
2-4ACSR-PALOMINO-XLP
Jacket Material
No
Strands
7 Phase, 6/1 Neutral
Phase
No
Is Not Returnable
Yes
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.