Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

2/0-4-ACSR-GRULLO Stranded Aluminum Grullo Quadruplex Service Drop Cable 2/0-2/0-2/0-2/0 Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

2/0-4-ACSR-GRULLO Stranded Aluminum Grullo Quadruplex Service Drop Cable 2/0-2/0-2/0-2/0 Master Reel

SKU: 13334
2/0-2/0-2/0-2/0 Grullo quadruplex service drop cable has 60-mil thick polyethylene insulation that offers resistance against moisture, heat and sunlight. This aluminum cable has voltage rating of 600-Volts and current rating of 160-Amps. It withstands temperature rating of 75 deg C. It is perfect for supplying 3-Phase power from pole-mounted transformer. This cable comes in master reel. Cable meets ICEA S-76-474 standards.
  • 19-Stranded cable
  • Suitable for use to supply 3-Phase power from a pole-mounted transformer to the user's service head
  • Current rating of 160-Amps
  • Conductor has aluminum construction

Overview

2/0-2/0-2/0-2/0 Grullo quadruplex service drop cable has 60-mil thick polyethylene insulation that offers resistance against moisture, heat and sunlight. This aluminum cable has voltage rating of 600-Volts and current rating of 160-Amps. It withstands temperature rating of 75 deg C. It is perfect for supplying 3-Phase power from pole-mounted transformer. This cable comes in master reel. Cable meets ICEA S-76-474 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980120587851
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
2/0-2/0-2/0-2/0 AWG
Standards
ICEA S-76-474
Number of Conductors
4
Voltage Rating
600 Volt
Type
Grullo
Temperature Rating
75 deg C
Packing Type
Master Reel
Insulation Thickness
60 mil
Amperage Rating
160 Amp
Brand Name
No
sku
13334
Insulation Material
Polyethylene
Conductor Material
Aluminum
Item Name
Quadruplex Service Drop Cable
Stranded/Solid
Stranded
UPC
98012058785
Manufacturer Part Number
2/0-4-ACSR-GRULLO
Jacket Material
No
Strands
19
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.