1-IN-PVC-FEMALE-ADPT Schedule-40/80 Gray PVC Female Adapter 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

1-IN-PVC-FEMALE-ADPT Schedule-40/80 Gray PVC Female Adapter 1-Inch

SKU: 462068
Adapter of trade size 1-Inch, is suitable for non-metallic conduit and metallic system. This adapter in gray color, has PVC construction. Schedule 40/80 adapter comes with female threaded connection. Adapter is UL listed and CSA certified.
  • Suitable for non-metallic conduit to metallic system, industrial and commercial purpose
  • Comes in gray color
  • Has trade size of 1-Inch

Overview

Adapter of trade size 1-Inch, is suitable for non-metallic conduit and metallic system. This adapter in gray color, has PVC construction. Schedule 40/80 adapter comes with female threaded connection. Adapter is UL listed and CSA certified.

Specifications

Thread Size
No
Standards
UL Listed, CSA Certified
Fitting Type
Adapter
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Schedule
Schedule 40/80
Manufacturer Part Number
1-IN-PVC-FEMALE-ADPT
Trade Size
1 Inch
Color
Gray
Connection Type
Female Threaded
Brand Name
No
Material
PVC
Item Name
Adapter
Insulation Material
No
Finish
No
Conduit Body Form
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.