Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

1-1/4-FLEX-ALUM-REDUC-WALL Reduced Wall Liquidtight Flexible Conduit 1-1/4-Inch x 50-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

1-1/4-FLEX-ALUM-REDUC-WALL Reduced Wall Liquidtight Flexible Conduit 1-1/4-Inch x 50-ft Coil

SKU: 102330
Reduced wall flexible liquid-tight conduit of trade size 1-1/4-inches, features aluminum construction. This 50-ft conduit comes in coil. Conduit is CSA certified.
  • Features aluminum construction
  • Has trade size of 1-1/4-inches
  • Has length of 50-ft

Overview

Reduced wall flexible liquid-tight conduit of trade size 1-1/4-inches, features aluminum construction. This 50-ft conduit comes in coil. Conduit is CSA certified.

Specifications

Is PFA Discontinued
No
Brand Name
No
Type
Reduced Wall
Degree of Protection
No
Manufacturer Part Number
1-1/4-FLEX-ALUM-REDUC-WALL
UPC
98005002205
Finish
No
Trade Size
1-1/4 Inch
Schedule
No
Packing Type
Coil
Standards
CSA Certified
GTIN
00980050022057
UNSPSC
39131706
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Material
Aluminum
Length
50
Item Name
Liquidtight Flexible Conduit
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.