Tour  

1-1/2-EF-CUT-CTN Gray Cut Length Liquidtight Extra Flexible Conduit 1-1/2-Inch x 150-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

1-1/2-EF-CUT-CTN Gray Cut Length Liquidtight Extra Flexible Conduit 1-1/2-Inch x 150-ft Reel

SKU: 407481
Extra-flexible liquid-tight conduit in gray color, is 150-ft long and has trade size of 1-1/2-inches.
  • Conduit is in gray color
  • Has trade size of 1-1/2-inches
  • Comes in reel

Overview

Extra-flexible liquid-tight conduit in gray color, is 150-ft long and has trade size of 1-1/2-inches.

Specifications

Finish
No
Manufacturer Part Number
1-1/2-EF-CUT-CTN
Color
Gray
Degree of Protection
No
Brand Name
No
Type
Cut Length
Trade Size
1-1/2 Inch
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Item Name
Liquidtight Extra Flexible Conduit
Schedule
No
Packing Type
Reel
Length
150
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.